Beli Vinyl Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Deskripsi:Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brassatribut:
- Applications: Dilution (water to HDDC)
- Spray and Wipe: Full Strength to 5:1
- Parts Washing: 2:1 to 4:1
- Ultrasonic Cleaning: 7:1
- Pressure Washing: 10:1 to 20:1
- Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
- Volume (ml): 3875
- AVON Vinyl Tape Heavy Duty Sealing (Lakban Listrik)Deskripsi:An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes onlyatribut:
- Width (mm): 50
- Material: Vinyl
- Length (m): 66
- Color: Brown
- Tape Thickness (mm): 0.065
- Resistance Features: Waterproof;Impact Resistant
- Pack Quantity: 1
- OLFA Cutter Knife Heavy Duty (Pisau Cutter)Deskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- AVON Vinyl Tape High Grade Clear (Lakban Listrik)Deskripsi:An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes onlyatribut:
- Width (mm): 50
- Material: Vinyl
- Length (m): 66
- Color: Clear
- Tape Thickness (mm): 0.035
- Resistance Features: Waterproof;Impact Resistant
- Pack Quantity: 1
- Kennedy Cutter Blades Duty Trimming Knife (Isi Cutter)Deskripsi:Heavy-Duty For use on carpets and vinyl. Kennedy Industrial quality knife blades have a superior edge hardening for longer tool life and sharper edge.atribut:
- Blade Shape: Straight
- Blade Material: Steel
- MK Heavy-Duty Caster with Frames C-2600 MALCONDeskripsi:-The wheel shape is R-machined and the ground contact area of the running surface is small, so traveling performance improves.-For floor use.
- Yamoto Cutter Blades Heavy Duty Trimming Knife (Isi Cutter)Deskripsi:Heavy-duty trimming knife blades. For use on carpets and vinyl etc.atribut:
- Blade Edge Type: Standard
- Blade Material: Steel
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
- Type: Replacement Blade
- Blade Type: Stiff
- Blade Shape: Straight
- NITTO Lakban Kain Heavy Duty (Solasi / Selotip)Deskripsi:-Can use different colors according to purpose.atribut:
- Thickness: 0.23mm
- Viscosity: 6.9N/10mm
- Tensile Strength: 74.5N/10mm
- Base Material: Spun Rayon
- Adhesive Materials: Rubber
- W x L: 50mmx25m
- TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Deskripsi:Engsel pintuatribut:
- Width (mm): 68
- Thickness (mm): 1.8
- Overall Length (mm): 101
- Surface Treatment: Fabric finish
- Material: Steel (SPCC)
- D2 (mm): 9.5
- Mounting Method: Welding type
- Withstand Load (kg) When Using 2 Pieces: 20
- TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)Deskripsi:TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
- SC Johnson Rugbee Carpet Heavy Duty Spot And Stain RemoverDeskripsi:RUGBEE HEAVY DUTY SPOT & STAIN REMOVER adalah cairan pembersih yang sangat ampuh untuk menghilangkan noda-noda pada karpet, mengandung polimer yang melapisi bulu-bulu karpet sehingga kotoran tidak mudah melekat dan dapat memperpanjang usia karpet. Formulasinya yang serasi antara solvent dan detergent menghasilkan produk serbaguna untuk menghilangkan berbagai jenis noda pada karpet, baik noda minyak maupun air.atribut:
- Volume (L): 4
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
- KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)Deskripsi:-Uses the original high-grade steel material Marutoloy(R2) made by Kobe Steel Works.
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- AVON Vinyl Tape High Grade Sealing (Lakban Listrik)Deskripsi:An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes onlyatribut:
- Width (mm): 48
- Material: Vinyl
- Length (m): 66
- Color: Brown
- Tape Thickness (mm): 0.035
- Resistance Features: Waterproof;Impact Resistant
- Pack Quantity: 1
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik)atribut:
- Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
- Length (m): 20
- Adhesive Strength: 1.85N/10mm
- Tensile Strength: 15N/10mm or more
- Working Temperature Range: -10 to 90degrees
- Thickness: 0.2mm
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
Daftar Harga Vinyl Heavy Duty Terbaru October 2026
| KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak) | Rp969.900 |
| AVON Vinyl Tape Heavy Duty Sealing (Lakban Listrik) | Rp249.900 |
| OLFA Cutter Knife Heavy Duty (Pisau Cutter) | Rp72.900 |
| AVON Vinyl Tape High Grade Clear (Lakban Listrik) | Rp119.900 |
| Kennedy Cutter Blades Duty Trimming Knife (Isi Cutter) | Rp47.900 |
| MK Heavy-Duty Caster with Frames C-2600 MALCON | Rp239.900 |
| Yamoto Cutter Blades Heavy Duty Trimming Knife (Isi Cutter) | Rp34.900 |
| NITTO Lakban Kain Heavy Duty (Solasi / Selotip) | Rp99.900 |
| TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel) | Rp97.900 |
| TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok) | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/KETECA%20Waterworks%20Heavy%20Duty%20Degreaser%20(Pembersih%20Minyak%20Lemak)/P102125533-1.jpg)
/4fP102129159-4.jpg)
/r2P102944974-3.jpg)
/3yP102129142-3.jpg)
/3wP102206140-27.jpg)

/8bP102131299-3.jpg)
/jkP102778704-1.jpg)
/P101501017-1.jpg)
/anP101000383-2.jpg)
/P102069912-2.jpg)

/P101000974-1.jpg)
/P102712373-1.jpg)
/P102010266-1.jpg)
/3rP102129135-4.jpg)
/P101000154-1.jpg)
/pxP102031933-2.jpg)
/pjP101000919-7.jpg)
/P101005484-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)